Zoro Homepage

Ratchet, 0.375 in, 300 RPM

  • Mfr # CMCF930B

  • Zoro # G604104385


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Overall Length
7 11/16 in
Drive Size
3/8 in
Length
14
Voltage
20
Brushless Motor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF930B
Zoro #
G604104385
UPC #
885911717908
Country of Origin
China

Dimensions

Overall Length
7 11/16 in
Drive Size
3/8 in
Length
14

Details

Item
Ratchet
Voltage
20
Brushless Motor
No
Includes
CMCF930 (1)
Retainer Type
Ball Detent
Free Speed
300 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Fastening Torque
35 ft-lb
Battery Type
Tabbed
Includes Battery
Tool Only
Power Source
Cordless
Number of Chargers Included
0
Battery Platform
V20*
Number of Batteries Included
0
Motor Type
Brushed
Torque - Maximum
35 ft-lb
No Load Speed
300 RPM
Battery Chemistry
Li-Ion

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 20 V DC, Brushless Motor No, Fastening Torque 35 ft-lb, Free Speed 300 RPM, Drive Size 3/8 in, Head Width Not Applicable, Retainer Type Ball Detent, Number of Batteries Included 0, Battery Capacity Not Applicable, Overall Length 7 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.