Shop CRAFTSMAN
See all product information
Create Account
RATCHETS
- Mfr # CMMT86723
- Zoro # G423524357
product price:Â
$
36.59
/ea
Sold in multiples of 6 for
$219.54
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
1/2 in
Number of Geared Teeth
72
Finish
Full Polish Chrome
Corrosion-Resistance
Corrosion-Resistant
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT86723
- Zoro #
- G423524357
- UPC #
- 0885911832809
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 12 1/4 in
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
Details
- Item
- Ratchet
- Number of Geared Teeth
- 72
- Finish
- Full Polish Chrome
- Corrosion-Resistance
- Corrosion-Resistant
- Head Type
- Standard
- Arc Swing - Minimum
- 5 Degrees
- Measurement Type
- Metric, SAE
- Material
- Steel
- Grip Style
- Ergonomic
- Includes Ratcheting
- Ratcheting Included
- Shell Material
- Steel
- Reversing
- Reversible
- Head Shape
- Pear
- Includes Non-Magnetic/Sparking
- Non-Magnetic, Non-Sparking
- Includes Quick-Release
- Quick-Release Not Included
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
Description
Ratchet, Pear, Reversing Reversible, Steel, Overall Length 12 1/4 in, Drive Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.