Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT44202
- Zoro # G823522977
product price:Â
$
37.69
/ea
Sold in multiples of 4 for
$150.76
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flex Range of Motion
180 Degrees
Drive Size
1/2 in
Material
Steel
Head Type
Flexible
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT44202
- Zoro #
- G823522977
- UPC #
- 0885911640985
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 20 1/4 in
- Drive Size
- 1/2 in
- Length
- 20 1/4 in
Details
- Item
- Breaker Bar
- Flex Range of Motion
- 180 Degrees
- Material
- Steel
- Head Type
- Flexible
- Shell Material
- Steel
Description
Breaker Bar, Drive Size 1/2 in, Steel, Overall Length 20 1/4 in, Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.