Craftsman
S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H
Mfr # CMST34062RB
Zoro # G006427341
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$649.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 6
- Color Black/Red
- Material Steel, Wood
- Includes (1) Caster Set, (1) Magnetic Paper Towel Holder, (1) Set of Keys, (1) Side Handle and Hardware, (3) Cabinet Drawer Tray Organizers, (6) Drawer Liners
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL The Beast Roughing End Mill 4Fl 3/4"Dia 1-1/2"Loc 4"Oal W/Altin (1030-ALTiN)
- DRILL AMERICA 3/16" Brad Point Drill Bit (DMS68-0030)
- E-Z LOK 1/2-13 Hex Drive Installation Tool for Threaded Inserts (500-7)
- GS TOOLING 716 System 1 Torque Control Tap Collet (337267)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273RB)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Red, 54 in W x 19 in D x 27-1/2 in H (CMST35282RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- KENNEDY Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2603B)
- Craftsman Tool Chests & Cabinets