Rotary Tool, V20

  • Mfr # CMCE030B
  • Zoro # G208391266
original price:  $72.79 , new price: $52.09 , 28 percent off
new price: 
$
52.09
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Application
Cutting, Deburring, Engraving, Polishing, Removing Rust, Sanding, Sharpening, Stripping
Includes
(33) Tips and Accessory Box
Tool Weight
1.5 lb
Collet Capacity
1/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMCE030B
Zoro #
G208391266
UPC #
885911734769
Country of Origin
Thailand
Item
Rotary Tool
Voltage
20V DC
Application
Cutting, Deburring, Engraving, Polishing, Removing Rust, Sanding, Sharpening, Stripping
Includes
(33) Tips and Accessory Box
Tool Weight
1.5 lb
Collet Capacity
1/8"
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Number of Pieces
35
Cordless Tool Kit Contents
(1) Bare Tool
Series
V20
Built-In Light
Yes
Charger Included
No
Case Included
Yes
Adjustable Collet
Yes
Power Source
Cordless
Max. Speed
34,000 RPM
Battery Series
20V MAX*
Number of Batteries Included
0
Speed Setting
Variable Speed
Minimum Speed
6,700 RPM
Brushless Motor
No
Tool Series
V20*
Maximum Speed
34,000 RPM
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Overall Length
10.8 in
Collet Size
1/8 in
Wire Rope Length
10.8 in
Length
10.8 in

Description

Rotary Tool, Voltage 20V DC, Max. Speed 34,000 RPM, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Minimum Speed 6,700 RPM, Adjustable Collet Yes, Overall Length 10.8 in, Tool Weight 1.5 lb, Power Source Cordless, Number of Batteries Included 0, Battery Series 20V MAX*, Charger Included No, Built-In Light Yes, Application Cutting, Deburring, Engraving, Polishing, Removing Rust, Sanding, Sharpening, Stripping

Ratings & reviews