S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H

  • Mfr # CMST98267BK

  • Zoro # G306427355


product price:  $298.00
/ea
Free Shipping & Returns

Key Features

Number of Drawers
4
Material
Steel
Includes
(1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (4) Drawer Liners in Every Drawer
Features
18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Peg Board Holes Along the Back Wall for Customization, Embossed Top Mat for Surface Protection, 6,582 Cubic in of Storage, High-Stability Drawer Slides Support 100 lb of Tools Pieces and Attachments, Recharge Batteries and Electronics with a 6-Outlet and Dual USB Input Power Strip, Full-Grip Large Telescoping Handle, Quick Access to the Charging Area with Gas Struts that Support the Tool Chest Lid
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST98267BK
Zoro #
G306427355
UPC #
721615314442
Country of Origin
United States

Dimensions

Width
26 in
Depth
16 in
Height
24-1/2 in
Overall Height
24 1/2 in
Overall Depth
16 in
Top Compartment Height
24 1/2 in
Overall Dimensions
26 in W x 16 in D x 24 1/2 in H
Width Range
20 to 30
Overall Width
26 in

Details

Item
Open Tool Chest
Number of Drawers
4
Color
Black
Material
Steel
Includes
(1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (4) Drawer Liners in Every Drawer
Features
18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Peg Board Holes Along the Back Wall for Customization, Embossed Top Mat for Surface Protection, 6,582 Cubic in of Storage, High-Stability Drawer Slides Support 100 lb of Tools Pieces and Attachments, Recharge Batteries and Electronics with a 6-Outlet and Dual USB Input Power Strip, Full-Grip Large Telescoping Handle, Quick Access to the Charging Area with Gas Struts that Support the Tool Chest Lid
Lid Style
Lift-Up
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
100 lb
Drawer Range
4
Includes Drawer Liners
Drawer Liners Included
Drawer Finish
Gloss
Drawer Color
Black
Number of Keys Included
1
Series
S2000
Body Finish
Gloss
Largest Maximum Drawer Load Capacity
100 lb
Drawer Material
Steel
Locking System
Keyed
Drawer Slide Features
Soft-Close
Body Color
Black
Drawer Gauge
20 ga
Body Finish/Color
Gloss Black
Duty Rating
Light Duty
Body Material
Steel
Total Storage Capacity
6,582 cu in
Body Gauge
20 ga
Style
Top Chest
Hinge Features
Gas Struts
Drawer Liner Material
PVC Coated Polyester Foam
Power Outlets Included
(2) USB, (6) Outlets

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 20 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 20 ga, Drawer Liner Material PVC Coated Polyester Foam, Drawer Material Steel, Drawer Range 4, Drawer Slide Features Soft-Close, Drawer Slide Function Soft-Close Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.