S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H

  • Mfr # CMST98273BK

  • Zoro # G106427357


product price:  $599.00
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
10
Material
Steel
Includes
(1) Caster Set, (1) Set of Keys, (1) Side Handle and Hardware, (1) Top Mat for the Tool Cabinet Surface, (10) Drawer Liners in Every Drawer
Features
18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer, Expansive Stowing Space: 18,532 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST98273BK
Zoro #
G106427357
UPC #
721615314480
Country of Origin
United States

Dimensions

Width
52 in
Depth
18 in
Height
37-1/2 in
Overall Width
52 in
Caster Width
2 in
Overall Depth
18 in
Overall Height
37 1/2 in
Caster Diameter
5 in
Height Style
Workstation Height Cabinet
Overall Dimensions
52 in W x 18 in D x 37 1/2 in H
Handle Width
1 in
Overall Height with Lid Open
37 1/2 in
Handle Length
16 in
Width Range
50 in to 59 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Black
Material
Steel
Includes
(1) Caster Set, (1) Set of Keys, (1) Side Handle and Hardware, (1) Top Mat for the Tool Cabinet Surface, (10) Drawer Liners in Every Drawer
Features
18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Embossed Top Mat for Surface Protection with Drawer Liners Under the Lid and in Every Drawer, Expansive Stowing Space: 18,532 Cubic in of Storage, Toe-Locking Brakes and Reinforced Mounting Casters, Drawer Slides Support 100 lb of Tools Pieces and Attachments
Caster Material
Steel
Includes Cabinet Top Liner
Cabinet Top Liner Included
Series
S2000
Includes Drawer Liners
Drawer Liners Included
Body Color
Black
Total Storage Capacity
18,532 cu in
Total Load Capacity
1,500 lb
Body Gauge
20 ga
Number of Keys Included
1
Locking System
Keyed
Drawer Color
Black
Caster Type
Rigid, Swivel
Largest Maximum Drawer Load Capacity
100 lb
Work Surface Material
PVC Coated Polyester Foam
Caster Brake Type
Toe-Locking Brake
Cabinet Top Liner Material
PVC
Caster Tread Material
Polypropylene
Body Finish
E-Coat
Handle Grip Style
Painted Tubular
Compatible with Manufacturer Model No.
CMST35282BK, CMST98272BK
Body Material
Steel
Drawer Range
1 to 10
Drawer Slide Features
Soft-Close
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
100 lb
Drawer Liner Material
PVC Coated Polyester Foam
Body Finish/Color
Gloss Black
Drawer Pull Type
Full-Width
Duty Rating
Light Duty
Drawer Gauge
20 ga
Drawer Finish
E-Coat

Description

The Craftsman CMST98273BK is a robust rolling tool cabinet designed to provide ample storage for your tools and equipment. It measures 52 in W x 18 in D x 37 1/2 in H, offering an expansive stowing space of 18,532 cubic inches. The cabinet is constructed from durable steel with a gloss black finish, featuring an I-Frame(R) design that utilizes 18 to 20 ga steel for enhanced durability. With ten drawers available, each equipped with soft-close ball bearing slides supporting up to 100 lb of tools pieces and attachments, this unit ensures organized and accessible storage. A PVC coated polyester foam top mat provides surface protection while the same material lines each drawer.


Key features of the Craftsman CMST98273BK include:


  • Ten drawers with PVC coated polyester foam liners.

  • Steel construction with gloss black finish.

  • Soft-close ball bearing drawer slides.

  • Total load capacity of 1,500 lb.

  • Keyed locking system for security.

  • Swivel casters made from steel with toe-locking brakes for mobility and stability.

  • Full-width drawer pull type for easy access.

  • Light duty rating suitable for various applications.

  • Compatible with manufacturer model numbers CMST35282BK and CMST98272BK.

These attributes contribute to the functionality and reliability of this rolling tool cabinet, making it a practical choice for storing your tools efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.