Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65130
Zoro # G024223840
product price:Â
$
29.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Ends
1
Includes Magnetized Tip
Magnetized Tip Included
Tip Style
Phillips, Slotted
Number of Pieces
12
Standards
ASME B107.600-2016 Section 6.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65130
- Zoro #
- G024223840
- UPC #
- 0198706035010
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tip Size
- PH0, PH1, PH2, SL1/4 in, SL1/8 in, SL3/16 in
- Shank Length
- 1 1/2 in, 3 in, 4 in, 6 in
- Sizes Included
- PH #0 x 3 in, PH #1 x 3 in, PH #2 x 1.5 in, PH #2 x 4 in, PH #3 x 6 in, SL 1/4 in x 1.5 in, SL 1/4 in x 4 in, SL 1/8 in x 3 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in
- For Fastener Size
- #0, #1, #2, Phillips #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/16 in
Details
- Item
- Screwdriver Set
- Number of Ends
- 1
- Includes Magnetized Tip
- Magnetized Tip Included
- Tip Style
- Phillips, Slotted
- Number of Pieces
- 12
- Standards
- ASME B107.600-2016 Section 6.2
- For Screw Type
- Phillips, Slotted
- Tether Status
- Tether Ready
- Handle Color
- Black, Red
- Shank Shape
- Round
- Tip Finish
- Black Oxide
- Bit Storage
- In Handle
- Includes
- Offset Screwdriver, Magnetizer/Demagnetizer, PH #0 x 3 in, PH #1 x 3 in, PH #2 x 1.5, PH #2 x 4 in, PH #3 x 6 in, SL 1/4 in x 1.5 in, SL 1/4 in x 4 in, SL 1/8 in x 3 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in
Description
Screwdriver Set, Tip Finish Black Oxide, PH0, PH1, PH2, SL1/4 in, SL1/8 in, SL3/16 in, Phillips, Slotted, Number of Pieces 12, Includes Offset Screwdriver, Magnetizer/Demagnetizer, PH #0 x 3 in, PH #1 x 3 in, PH #2 x 1.5, PH #2 x 4 in, PH #3 x 6 in, SL 1/4 in x 1.5 in, SL 1/4 in x 4 in, SL 1/8 in x 3 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in, ASME B107.600-2016 Section 6.2