Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65139
Zoro # G924224015
product price:Â
$
28.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Style
Phillips, Slotted, Square
For Fastener Size
1/8 in, 3/16 in, 5/16 in, PH0, PH1, Phillips #2
Shank Length
1 1/2 in, 3 in, 4 in, 6 in
Tip Finish
Black Oxide
Includes Magnetized Tip
Magnetized Tip Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65139
- Zoro #
- G924224015
- UPC #
- 0198706035645
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Fastener Size
- 1/8 in, 3/16 in, 5/16 in, PH0, PH1, Phillips #2
- Shank Length
- 1 1/2 in, 3 in, 4 in, 6 in
- Sizes Included
- 1/8 in, 3/16 in, 5/16 in, PH0, PH1, PH2, SQ1, SQ2, SQ3
- Tip Size
- 1/8 in, 3/16 in, 5/16 in, PH0, PH1, PH2, SQ1, SQ2, SQ3
Details
- Item
- Screwdriver Set
- Tip Style
- Phillips, Slotted, Square
- Tip Finish
- Black Oxide
- Includes Magnetized Tip
- Magnetized Tip Included
- Number of Pieces
- 12
- For Screw Type
- Phillips, Slotted, Square
- Standards
- ASME B107.600-2016 Section 6.2 of PH2
- Number of Ends
- 1
- Includes
- Magnetizer, Offset screwdriver, PH0 x 1.5 in, PH1 x 3 in, PH2 x 1.5 in, PH2 x 4 in, SL 1/8 in x 1.5 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in, SQ1 x 3 in, SQ2 x 4 in, SQ3 x 6 in
Description
Screwdriver Set, Tip Finish Black Oxide, 1/8 in, 3/16 in, 5/16 in, PH0, PH1, PH2, SQ1, SQ2, SQ3, Phillips, Slotted, Square, Number of Pieces 12, Includes Magnetizer, Offset screwdriver, PH0 x 1.5 in, PH1 x 3 in, PH2 x 1.5 in, PH2 x 4 in, SL 1/8 in x 1.5 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in, SQ1 x 3 in, SQ2 x 4 in, SQ3 x 6 in, ASME B107.600-2016 Section 6.2 of PH2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.