Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65148
Zoro # G824223941
product price:Â $9.09
/eaKey Features
Shank Length
3 in
Tip Finish
Black Oxide
Tip Size
PH1
Fastener-Holding Type
Magnetic
Includes Magnetized Tip
Magnetized Tip Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65148
- Zoro #
- G824223941
- UPC #
- 0198706035737
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Length
- 3 in
- Tip Size
- PH1
- For Fastener Size
- PH1
Details
- Item
- Screwdriver
- Tip Finish
- Black Oxide
- Fastener-Holding Type
- Magnetic
- Includes Magnetized Tip
- Magnetized Tip Included
- Handle Color
- Black, Red
- Grip Style
- Ergonomic
- Includes
- Screwdriver Ph1 X 3"
- Tip Style
- Phillips
Description
Screwdriver, Tip Size PH1, Phillips, Ergonomic, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.