Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65149
Zoro # G624224155
product price:Â $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
For Fastener Size
PH2
Includes
Screwdriver Ph2 X 1.5"
Tip Size
PH2
Fastener-Holding Type
Magnetic
Tip Style
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65149
- Zoro #
- G624224155
- UPC #
- 0198706035744
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Fastener Size
- PH2
- Shank Length
- 1 1/2 in
- Tip Size
- PH2
Details
- Item
- Screwdriver
- Includes
- Screwdriver Ph2 X 1.5"
- Fastener-Holding Type
- Magnetic
- Tip Style
- Phillips
- Includes Magnetized Tip
- Magnetized Tip Included
- Handle Color
- Black, Red
- Tip Finish
- Black Oxide
- Grip Style
- Ergonomic
Description
Screwdriver, Tip Size PH2, Phillips, Ergonomic, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.