Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65150
Zoro # G424223839
product price:Â $10.19
/eaKey Features
Includes
Screwdriver Ph2 X 4"
Tip Finish
Black Oxide
Tip Style
Phillips
Handle Color
Black, Red
Includes Magnetized Tip
Magnetized Tip Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65150
- Zoro #
- G424223839
- UPC #
- 0198706035751
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Length
- 4 in
- For Fastener Size
- PH2
- Tip Size
- PH2
Details
- Item
- Screwdriver
- Includes
- Screwdriver Ph2 X 4"
- Tip Finish
- Black Oxide
- Tip Style
- Phillips
- Handle Color
- Black, Red
- Includes Magnetized Tip
- Magnetized Tip Included
- Grip Style
- Ergonomic
- Fastener-Holding Type
- Magnetic
Description
Screwdriver, Tip Size PH2, Phillips, Ergonomic, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.