Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65156
Zoro # G524223937
product price:Â $10.75
/eaKey Features
Shank Length
6 in
Fastener-Holding Type
Magnetic
Tip Size
PH3
For Fastener Size
PH3
Tip Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65156
- Zoro #
- G524223937
- UPC #
- 0198706035904
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Length
- 6 in
- Tip Size
- PH3
- For Fastener Size
- PH3
Details
- Item
- Screwdriver
- Fastener-Holding Type
- Magnetic
- Tip Finish
- Black Oxide
- Handle Color
- Black, Red
- Includes
- Screwdriver Ph3 X 6"
- Grip Style
- Ergonomic
- Includes Magnetized Tip
- Magnetized Tip Included
- Tip Style
- Phillips
Description
Screwdriver, Tip Size PH3, Phillips, Ergonomic, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.