Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65174
Zoro # G524224118
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Fastener-Holding Type
Magnetic
For Fastener Size
T10
Includes Magnetized Tip
Magnetized Tip Included
Includes
Screwdriver T10 X 3"
Tip Size
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65174
- Zoro #
- G524224118
- UPC #
- 0198706036086
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Fastener Size
- T10
- Tip Size
- T10
- Shank Length
- 3 in
Details
- Item
- Screwdriver
- Fastener-Holding Type
- Magnetic
- Includes Magnetized Tip
- Magnetized Tip Included
- Includes
- Screwdriver T10 X 3"
- Tip Finish
- Black Oxide
- Handle Color
- Black, Red
- Tip Style
- Torx
Description
Screwdriver, Tip Size T10, Torx, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.