Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65178
Zoro # G324224141
product price:Â $9.09
/eaKey Features
Grip Style
Ergonomic
Tip Finish
Black Oxide
Includes Magnetized Tip
Magnetized Tip Included
Shank Length
4 in
For Fastener Size
T27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65178
- Zoro #
- G324224141
- UPC #
- 0198706036123
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shank Length
- 4 in
- For Fastener Size
- T27
- Tip Size
- T27
Details
- Item
- Screwdriver
- Grip Style
- Ergonomic
- Tip Finish
- Black Oxide
- Includes Magnetized Tip
- Magnetized Tip Included
- Tip Style
- Torx
- Handle Color
- Black, Red
- Fastener-Holding Type
- Magnetic
- Includes
- Screwdriver T27 X 4"
Description
Screwdriver, Tip Size T27, Torx, Ergonomic, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.