Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1191
Zoro #
G4045456
UPC #
648738011914
Country of Origin
United States
Details
Item
Screwdriver Set
Handle Material
Multicomponent
Handle Design
Ergonomic Cushion Grip
Includes
3/16" X 4" 3/16" X 6", 1/4" X 4", 5/16" X 6"
Shank Material
Alloy Tool Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome
Standards
ASME/ANSI
Shank Shape
Round
Number of Pieces
4
Tip Style
Keystone
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver Set, Keystone, Number of Pieces 4, Includes 3/16 in X 4 in 3/16 in X 6 in, 1/4 in X 4 in, 5/16 in X 6 in, ASME/ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.