SCREWDRIVERS FIXED
- Mfr # CMHT65011
- Zoro # G723522930
product price:Â
$
19.98
/ea
Sold in multiples of 4 for
$79.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Type
Phillips
Handle Material
Acetate
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Tip Style
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65011
- Zoro #
- G723522930
- UPC #
- 0885911577151
- Country of Origin
- Viet Nam
Dimensions
- Sizes Included
- #0 x 1.5 in, #0 x 2.5 in, #1 x 1.5 in, #1 x 3 in, #2 x 4 in
- Overall Length
- 10 1/2 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Details
- For Screw Type
- Phillips
- Handle Material
- Acetate
- Includes Ratcheting
- Ratcheting Not Included
- Corrosion-Resistance
- Corrosion-Resistant
- Tip Style
- Phillips
- Includes
- (2) PH #0 x 2.5 in, (3) PH #1 x 1.5 in, (4) PH #1 x 3 in, (5) PH #2 x 4 in, PH #0 x 1.5 in
- Item
- Screwdriver Set
- Number of Pieces
- 5
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Shank Material
- Alloy Steel
- Includes Insulation
- Not Insulated
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Measurement Type
- SAE
Description
Screwdriver Set, Phillips, Number of Pieces 5, Measurement Type SAE, Includes (2) PH #0 x 2.5 in, (3) PH #1 x 1.5 in, (4) PH #1 x 3 in, (5) PH #2 x 4 in, PH #0 x 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.