Shop CRAFTSMAN
See all product information
Create Account
SCREWDRIVERS FIXED
- Mfr # CMHT65049
- Zoro # G823522748
product price:Â
$
16.98
/ea
Sold in multiples of 4 for
$67.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Type
Torx
Includes
(5) TX5, TX6, TX7, TX8, TX9
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT65049
- Zoro #
- G823522748
- UPC #
- 0885911577533
- Country of Origin
- Taiwan, Province of China
- For Screw Type
- Torx
- Includes
- (5) TX5, TX6, TX7, TX8, TX9
- Includes Insulation
- Not Insulated
- Includes Ratcheting
- Ratcheting Not Included
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Shank Material
- Alloy Steel
- Handle Material
- Acetate
- Tip Style
- Torx
- Corrosion-Resistance
- Corrosion-Resistant
- Item
- Screwdriver Set
- Number of Pieces
- 5
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Measurement Type
- SAE
Dimensions
- Overall Length
- 8 1/4 in
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
Description
Screwdriver Set, Torx, Number of Pieces 5, Measurement Type SAE, Includes (5) TX5, TX6, TX7, TX8, TX9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.