Zoro Homepage

Screwgun, 4400 RPM, 20 V DC

  • Mfr # CMCF600B

  • Zoro # G016049458


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Handle Type
Pistol Grip
Features
Adjustable and Removable Nosecone: Adds to Tool Precision, Better Performance, Brushless Motor: More Runtime, Led: Helps Illuminate the Work Area, Lock on Feature: Locked Setting for Variable Speeds
Drive Size
1/4 in
Includes
Belt Clip, CMCF600 V20 Brushless Drywall Screw Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF600B
Zoro #
G016049458
UPC #
0885911905350
Country of Origin
China

Dimensions

Drive Size
1/4 in
For Screw Diameter - Maximum
3/8 in
Overall Width
3 in
Overall Height
11 3/16 in
Overall Length
9 1/8 in
Screw Diameter - Minimum
1/4 in

Details

Voltage
20 V DC
Handle Type
Pistol Grip
Features
Adjustable and Removable Nosecone: Adds to Tool Precision, Better Performance, Brushless Motor: More Runtime, Led: Helps Illuminate the Work Area, Lock on Feature: Locked Setting for Variable Speeds
Item
Screwgun
Includes
Belt Clip, CMCF600 V20 Brushless Drywall Screw Gun
Tool Weight
3.1 lb
Clutch Style
Depth
Motor Type
Brushless
Number of Chargers Included
0
Battery Platform
20V MAX*
Reversible
Reversible
Includes Battery
Tool Only
Power Source
Cordless
No Load Speed
4,400 RPM
Battery Type
Pouch
Throttle Type
Variable-Speed Trigger
Speed Control
Variable
Built-In Light Type
Individual Light(s)
Number of Speed Settings
Continuous/Variable Speed Trigger
Product Type
Drywall Screw Gun
Battery Chemistry
Li-Ion
Number of Batteries Included
0

Description

CRBRUSHLESS RP(TM) Drywall Screwgun (Tool Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.