Screwgun Collation Attachment, 9 1/4" H
- Mfr # CMCF6001
- Zoro # G822963764
product price:Â
$
115.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
6 3/8 in
Includes
Collated Drywall Screwgun Attachment, Phillips Bit Collated for Drywall Screwgun Attachment
Overall Height
9 1/4 in
Compatible Product Type
Drywall Screwgun
Overall Width
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCF6001
- Zoro #
- G822963764
- UPC #
- 0885911905756
- Country of Origin
- China
- Includes
- Collated Drywall Screwgun Attachment, Phillips Bit Collated for Drywall Screwgun Attachment
- Compatible Product Type
- Drywall Screwgun
- Product Type
- Screwgun Collation Attachment
- Item
- Screwgun Collation Attachment
- Compatible Brand
- Craftsman
- Compatible Manufacturer Model Number
- CMCF600
Dimensions
- Overall Length
- 6 3/8 in
- Overall Height
- 9 1/4 in
- Overall Width
- 2 5/8 in
- Wire Rope Length
- 6 3/8 in
- Length
- 6 3/8 in
Description
Screwgun Collation Attachment,9 1/4" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.