
Sockets, 1/2" Drive 5/8" 12 Point SAE De
Mfr # CMMT47523
Zoro # G504104508
product price: $11.59
/eaKey Features
Drive Size
1/2"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT47523
Zoro #
G504104508
UPC #
885911588621
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Sockets, 1/2" Drive 5/8" 12 Point SAE De
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Number of Pieces
1
Includes
1/2-in. Drive 5/8-in. 12 Point SAE Deep Socket {{1}}
Description
Sockets, 1/2 In. Drive 5/8 In. 12 Point SAE De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.