Shop CRAFTSMAN

SOCKETS AND SETS

  • Mfr # CMMT99449
  • Zoro # G923522587

product price: 
$
124.98
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
1/4 in, 3/8 in
Includes Drive Tools
Drive Tools Included
Number of Geared Teeth
72
Finish
Full Polish Chrome
Number of Ratchets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMMT99449
Zoro #
G923522587
UPC #
0885911832717
Country of Origin
China

Dimensions

Drive Size
1/4 in, 3/8 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Standard 6-Point: 5/32 in
Overall Length
17 in
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Wire Rope Length
17 in
Length
17 in

Details

Item
Socket Set
Includes Drive Tools
Drive Tools Included
Number of Geared Teeth
72
Finish
Full Polish Chrome
Number of Ratchets
2
Tip Style
Hex, Phillips
Number of Pieces
102
Wrenches Included
Adjustable Wrench 6 in
Measurement Type
Metric, SAE
Head Shape
Hammer
Impact Rated Status
Not Impact Rated
Socket Shape
6-Point
Material
Steel
Includes Ratchets
Ratchets Included
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
Wrenches Included
Number of Standard Sockets
9
Arc Swing - Minimum
5 Degrees
Head Type
Standard
Number of Bits
31
Container Type
Case
Shell Material
Steel

Description

Socket Set, Standard Socket Count/Style (10) 6-Point, (9) 6-Point, Standard Socket Style/Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Standard 6-Point: 5/32 in, Drive Size 1/4 in, 3/8 in, Steel, Full Polish Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.