SPECIALTY KNIVES
- Mfr # CMHT28593
- Zoro # G123524237
product price:Â
$
4.15
/ea
Sold in multiples of 4 for
$16.60
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Material
Stainless Steel
Blade Length
2 1/2 in
Product Type
Scraper
Overall Length
7 1/2 in
Replaceable Blade
Replaceable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT28593
- Zoro #
- G123524237
- UPC #
- 0885911715379
- Country of Origin
- China
- Item
- Scraper
- Blade Material
- Stainless Steel
- Product Type
- Scraper
- Replaceable Blade
- Replaceable
- Features
- Blade Cover Doubles as a Plastic Scraper, Easy Blade Change
- Retractable Blade
- Not Retractable
- Handle Material
- Plastic
- Includes
- Blade Cover, Glass Scraper, Utility Knife Blade
- Number of Functions
- 2
- Blade Shape
- Straight
- Blade Edge Type
- Straight
Dimensions
- Blade Length
- 2 1/2 in
- Overall Length
- 7 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
- Fits Chest Size
- Blade Cover Doubles as a Plastic Scraper for Added Utility, Easy Blade Change
- Blade Width
- 2 1/2 in
- Handle Length
- 6 1/2 in
Description
Scraper, Blade Edge Type Straight, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 2 1/2 in, Features Blade Cover Doubles as a Plastic Scraper, Easy Blade Change, Handle Length 6 1/2 in, Handle Material Plastic, Handle Style Not Applicable, Included Blade Manufacturer Part Number Not Applicable, Includes Blade Cover, Glass Scraper, Utility Knife Blade, Number of Functions 2, Overall Length 7 1/2 in, Product Type Scraper, Replaceable Blade Replaceable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.