Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16in Deep Hand Socket
- Mfr # 689526
- Zoro # G723579675
original price:Â $19.45 , new price: $17.51 , 9 percent off
new price:Â
$
17.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689526
- Zoro #
- G723579675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689526 Professional Deep Socket This deep hand socket is built for 3/4in drive applications where strength, reach, and reliable fastener engagement matter. The 13/16in 6-point profile helps maintain a solid hold on nuts and bolts, while the 90mm (3.54in) overall length supports access to deeper-set fasteners. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds tough corrosion resistance, and permanently stamped sizing supports fast tool identification and organization. Key Benefits 13/16in 6-point design improves grip and helps reduce fastener rounding. 3/4in drive size suits heavy-duty hand tool setups and higher torque demands. Deep 90mm (3.54in) length reaches recessed nuts and bolts more easily. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist rust in demanding working environments. Chrome polished finish provides tough, corrosion-resistant surface protection. Stamped size markings support quick identification for faster tool organization. Engineered to meet or exceed ANSI standards, this socket is designed and made for professional technicians and long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.