This item is Discontinued.

Craftsman Storage, 3000 Series 41" Wide 4 Drawer T CMST24158RB

Storage, 3000 Series 41" Wide 4 Drawer T (Discontinued)

  • Mfr # CMST24158RB
  • Zoro # G103927539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST24158RB
Zoro #
G103927539
UPC #
721615311762
Country of Origin
United States

Details

Item
Storage, 3000 Series 41" Wide 4 Drawer T
Drawer Capacity
120
Material - Cabinets
Steel
Number of Drawers
4
Includes
Set of keys {{1}}, Drawer Liners {{4}}, Top Mat {{1}}, Tool Chest {{1}}
Lock Type
Built In Lock
Gauge
18

Description

Storage, 3000 Series 41 In. Wide 4 Drawer T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.