Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Craftsman Storage, 41", 7 Drawer Workstation CMST98041RB

Storage, 41", 7 Drawer Workstation (Discontinued)

  • Mfr # CMST98041RB
  • Zoro # G104104434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMST98041RB
Zoro #
G104104434
UPC #
721615313971
Country of Origin
United States

Dimensions

Width
41"
Height
35"
Depth
18"

Details

Item
Storage,41",7 Drawer Workstation
Number of Drawers
7

Description

Storage,41 In.,7 Drawer Workstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.