Shop CRAFTSMAN
See all product information
Create Account
Storage Accessory
Mfr # CMST82820
Zoro # G124224105
product price:Â
$
9.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Battery Storage, Dual-Mounting Vapabilities, Mounts on Pegboards, CRAFTSMAN(R) Metal Storage, or VERSATRACK(TM) Rails, Supports up to 5 lb, VERSATRACK(TM) Compatible
Product Type
Battery Cleat
Overall Length
7 in
For Battery Voltage
20 V
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMST82820
- Zoro #
- G124224105
- UPC #
- 0885911950053
- Country of Origin
- China
- Item
- Battery Cleat
- Features
- Battery Storage, Dual-Mounting Vapabilities, Mounts on Pegboards, CRAFTSMAN(R) Metal Storage, or VERSATRACK(TM) Rails, Supports up to 5 lb, VERSATRACK(TM) Compatible
- Product Type
- Battery Cleat
- For Battery Voltage
- 20 V
- Number of Tools Held
- 0
- Includes
- Pegboard Bracket, VERSATRACK Bracket
- Compatible Brand
- CRAFTSMAN
- Compatible Product Type
- CRAFTSMAN Batteries
Description
Storage Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.