Shop CRAFTSMAN
See all product information
Create Account
STORAGE ACCESSORY
- Mfr # CMST82967
- Zoro # G623525017
product price:Â
$
10.19
/ea
Sold in multiples of 6 for
$61.14
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Drawers/Tool Chests
Material
Plastic
For Tool Type
Screwdrivers
Overall Length
16 1/8 in
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMST82967
- Zoro #
- G623525017
- UPC #
- 0721615313926
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 1/8 in
- Overall Height
- 8 1/8 in
- Overall Depth
- 9 3/4 in
- Wire Rope Length
- 16 1/8 in
- Length
- 16 1/8 in
Details
- For Use With
- Drawers/Tool Chests
- Item
- Screwdriver Organizer
- Material
- Plastic
- For Tool Type
- Screwdrivers
- Number of Pieces
- 1
- Shell Material
- Plastic
- Compatible Product Type
- Drawers/Tool Chests
Description
Screwdriver Organizer, For Use With Drawers/Tool Chests, Material Plastic, Number of Pieces 1, Overall Depth 9 3/4 in, Overall Height 8 1/8 in, Overall Length 16 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.