STORAGE ORGANIZER
- Mfr # CMST60964M
- Zoro # G823523202
product price:Â
$
31.25
/ea
Sold in multiples of 2 for
$62.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Plastic
Includes
Removable Divider
Number of Compartments
10
Features
Overall Width
8 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMST60964M
- Zoro #
- G823523202
- UPC #
- 0076174833119
- Country of Origin
- Israel
Dimensions
- Overall Width
- 8 5/8 in
- Overall Depth
- 11 1/2 in
- Overall Height
- 7 11/16 in
- Fits Chest Size
Details
- Material
- Plastic
- Item
- Tool Organizer
- Includes
- Removable Divider
- Number of Compartments
- 10
- Features
- Number of Boxes
- 3
- Locking System
- Latch
- Closure Type
- Latch
- Front Closure
- Latch
- Shell Material
- Plastic
Description
Tool Organizer, Material Plastic, Overall Depth 11 1/2 in, Overall Height 7 11/16 in, Overall Width 8 5/8 in, Locking System Latch, Number of Compartments 10, Closure Type Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.