Shop CRAFTSMAN
See all product information
Create Account
STORAGE ACCESSORY
- Mfr # CMST82970
- Zoro # G423522780
product price:Â
$
9.15
/ea
Sold in multiples of 6 for
$54.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Mounting Hardware
Mounting Hardware Not Included
Material
Plastic
For Tool Type
Wrenches
Rack Type
Wrench Rack
Number of Slots
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMST82970
- Zoro #
- G423522780
- UPC #
- 0721615313933
- Country of Origin
- United States
- Item
- Wrench Rack
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Material
- Plastic
- For Tool Type
- Wrenches
- Rack Type
- Wrench Rack
- Number of Slots
- 12
- Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Height
- 12 in
- Overall Length
- 6 in
- Overall Width
- 1 5/8 in
Description
Wrench Rack, Color Black, Includes Mounting Hardware Mounting Hardware Not Included, Material Plastic, Mounting Location Wall, Mounting Type Bolt-On, Number of Slots 12, Overall Height 12 in, Overall Length 6 in, Overall Width 1 5/8 in, Rack Type Wrench Rack, Total Load Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.