Shop CRAFTSMAN
See all product information
Create Account
STORAGE ACCESSORY
- Mfr # CMST98256
- Zoro # G423523565
product price:Â
$
26.35
/ea
Sold in multiples of 10 for
$263.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Dividers
2
Features
Overall Length
25 1/4 in
Number of Pieces
2
Overall Width
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMST98256
- Zoro #
- G423523565
- UPC #
- 0885911800235
- Country of Origin
- China
- Number of Dividers
- 2
- Features
- Item
- Drawer Divider System
- Number of Pieces
- 2
- Material
- Plastic
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Length
- 25 1/4 in
- Overall Width
- 4 3/4 in
- Overall Height
- 1 1/8 in
- Wire Rope Length
- 25 1/4 in
- Length
- 25 1/4 in
- Fits Chest Size
Description
Drawer Divider System, Features Customize Length of Divider for your Tools and Take Advantage of Slotted Partitions Made for CRAFTSMAN(R) Wrenches, Holds Tight While Protecting Paint Finish with its Non-Marring, Rubber-Coated Magnet Built for Strength and Safety, Plenty of Storage Space to Organize Several Drawers with Quick Installation, Material Plastic, Number of Dividers 2, Number of Pieces 2, Overall Height 1 1/8 in, Overall Width 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.