STORAGE ACCESSORY
- Mfr # CMST98187
- Zoro # G523524851
product price:Â
$
15.65
/ea
Sold in multiples of 6 for
$93.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Light Output Mode
High
Number of Batteries Included
3
Switch Type
Push Button
Lamp Type
LED
Tool Weight
0.46 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMST98187
- Zoro #
- G523524851
- UPC #
- 0885911695510
- Country of Origin
- China
- Light Output Mode
- High
- Number of Batteries Included
- 3
- Switch Type
- Push Button
- Lamp Type
- LED
- Item
- Puck Light
- Tool Weight
- 0.46 lb
- Lamp Life at Maximum Lumens Rating
- 1 hr
- Number of Light Output Modes
- 1
- Features
- Push On/Off Button for Easy Activation
- Mount Type
- Magnetic
- Brightness Level
- 200 lm
- Maximum Brightness Level
- 200 lm
- Includes
- (3) AAA battery
- Power Source
- Cordless
- Includes Battery
- Battery Included
- Run Time
- 1 hr
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Width
- 1 15/16 in
- Overall Depth
- 7 3/16 in
- Overall Length
- 5 5/8 in
- Wire Rope Length
- 5 5/8 in
- Length
- 5 5/8 in
- Fits Chest Size
- Push On/Off Button for Easy Activation
Description
Puck Light, Light Output Mode High, Brightness Level 200 lm, Maximum Brightness Level 200 lm, Mount Type Magnetic, Run Time 1 hr, Features Push On/Off Button for Easy Activation, Includes (3) AAA battery, Lamp Life at Maximum Lumens Rating 1 hr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.