Shop CRAFTSMAN
See all product information
Create Account
STORAGE ORGANIZER
- Mfr # CMST14021
- Zoro # G623524065
product price:Â
$
8.98
/ea
Sold in multiples of 6 for
$53.88
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Removable Divider
Number of Boxes
1
Material
Plastic
Locking System
Latch
Number of Compartments
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMST14021
- Zoro #
- G623524065
- UPC #
- 0076174829730
- Country of Origin
- Israel
Dimensions
- Overall Height
- 2 7/8 in
- Overall Depth
- 11 1/2 in
- Overall Width
- 8 1/2 in
- Fits Chest Size
- Lid Structure Interlocks with Dividers to Prevent Movement of Parts from One Compartment to Another, Removable Dividers Provide Customization for Small Parts and Larger Hand Tools, Side Latches Allow the User to Securely Stack 2 or more Organizers Together for Easy Transport
Details
- Includes
- Removable Divider
- Number of Boxes
- 1
- Material
- Plastic
- Locking System
- Latch
- Number of Compartments
- 10
- Closure Type
- Latch
- Item
- Tool Organizer
- Features
- Lid Structure Interlocks with Dividers to Prevent Movement of Parts from One Compartment to Another, Removable Dividers Provide Customization for Small Parts and Larger Hand Tools, Side Latches Allow the User to Securely Stack 2 or more Organizers Together for Easy Transport
- Front Closure
- Latch
- Shell Material
- Plastic
Description
Tool Organizer, Material Plastic, Overall Depth 11 1/2 in, Overall Height 2 7/8 in, Overall Width 8 1/2 in, Locking System Latch, Number of Compartments 10, Closure Type Latch, Features Lid Structure Interlocks with Dividers to Prevent Movement of Parts from One Compartment to Another, Removable Dividers Provide Customization for Small Parts and Larger Hand Tools, Side Latches Allow the User to Securely Stack 2 or more Organizers Together for Easy Transport, Includes Removable Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.