Shop CRAFTSMAN
See all product information
Create Account
STORAGE ORGANIZER
- Mfr # CMST60944M
- Zoro # G823524063
product price:Â
$
27.85
/ea
Sold in multiples of 4 for
$111.40
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Plastic
Locking System
Latch
Number of Compartments
14
Overall Width
5 1/4 in
Closure Type
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMST60944M
- Zoro #
- G823524063
- UPC #
- 0076174833003
- Country of Origin
- Israel
Dimensions
- Overall Width
- 5 1/4 in
- Overall Depth
- 14 5/8 in
- Overall Height
- 11 3/8 in
- Fits Chest Size
Details
- Material
- Plastic
- Locking System
- Latch
- Number of Compartments
- 14
- Closure Type
- Latch
- Item
- Tool Organizer
- Features
- Includes
- Removable Divider
- Number of Boxes
- 2
- Front Closure
- Latch
- Shell Material
- Plastic
Description
Tool Organizer, Material Plastic, Overall Depth 14 5/8 in, Overall Height 11 3/8 in, Overall Width 5 1/4 in, Locking System Latch, Number of Compartments 14, Closure Type Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.