Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Finish Nailer, 16 Ga.

  • Mfr # CMPFN16K

  • Zoro # G503876291


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
EASY JAM CLEARING: Tool-free jam release mechanism for easy jam clear, MAINTENANCE FREE: Oil-free motor for maintenance-free operation, PROPER NAIL ADJUSTMENT: Tool-free depth-of-drive adjustment for proper setting of nail heads
Includes
CMPFN16 16GA Finish Nailer (1), 1/4-in. Air Fitting (1), Carrying Case (1)
Firing Mode
Sequential
Tool Weight
3.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPFN16K
Zoro #
G503876291
UPC #
885911551250
Country of Origin
China

Dimensions

Height
10.7
Width
3.5
Depth Control
Tool Free
Length
11.8
Overall Width
3 in
Overall Length
11 3/4 in
Overall Height
10 5/8 in
Min. Hose Size
1/4 in
For Nail Penny Size
8d
For Nail Shank Diameter
1.35 mm
For Nail Length Range
1 in to 2 1/2 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
EASY JAM CLEARING: Tool-free jam release mechanism for easy jam clear, MAINTENANCE FREE: Oil-free motor for maintenance-free operation, PROPER NAIL ADJUSTMENT: Tool-free depth-of-drive adjustment for proper setting of nail heads
Includes
CMPFN16 16GA Finish Nailer (1), 1/4-in. Air Fitting (1), Carrying Case (1)
Firing Mode
Sequential
Tool Weight
3.9 lb
Standards
ANSI
Tip
No-Mar
Handle Type
Pistol Grip
Nail Capacity
100
Magazine Capacity
100
Housing Material
Magnesium
Collation Type
Straight
Pressure Range
70-120
Nail Gun Type
Finish
For Nail Head Style
Finish
Collation Style
Strip
Power Source
Air Powered
Min. Air Pressure
70 psi
Max. Air Pressure
100 psi
Air Consumption
6 cfm
Air Pressure
100 psi
Collation Angle
0 Degrees
For Nail Gauge
16 ga
Air Pressure Range
70 to 120 psi
Built-In Light
No
Duty Rating
General Duty
Exhaust Location
Top

Description

Nail Gun, Power Source Air-Powered, Air Consumption 6 cfm, Air Inlet 1/4 in NPT, Air Pressure 100 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 100 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand CRAFTSMAN, Series Not Applicable, Firing Mode Sequential, Tip No-Mar, Depth Control Yes, Max. Fastening Rate Not Applicable, Collation Style Strip, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.