Shop CRAFTSMAN
See all product information
Create Account
TAPES
- Mfr # CMHT37225S
- Zoro # G823523691
product price:Â
$
8.59
/ea
Sold in multiples of 6 for
$51.54
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Length - SAE
25 ft
Lock Type
Slide
Blade Return Type
Automatic
Blade Width
1 in
Product Type
Tape Measure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT37225S
- Zoro #
- G823523691
- UPC #
- 0885911570145
- Country of Origin
- Thailand
Dimensions
- Blade Length - SAE
- 25 ft
- Blade Width
- 1 in
- Standout Length
- 13 ft
Details
- Item
- Tape Measure
- Lock Type
- Slide
- Blade Return Type
- Automatic
- Product Type
- Tape Measure
- Case Color
- Black, Red
- Tip Style
- Nonmagnetic Double Hook
- Graduation Units
- Inches
- Case Material
- ABS Plastic with Rubber Grip
- Blade Material
- Steel
- Case Type
- Closed
- Zero Point Location
- Hook End
- System of Measurement
- SAE
- Blade Type
- Double-Sided
- Graduation Marks
- 1/16
Description
Tape Measure, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Lock Type Slide, Graduation Units Inches, Standout Length 13 ft, Case Type Closed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.