Shop CRAFTSMAN
See all product information
Create Account
TAPES
- Mfr # CMHT37441S
- Zoro # G223524731
product price:Â
$
12.89
/ea
Sold in multiples of 6 for
$77.34
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Width
1 1/8 in
Standout Length
13 ft
Belt Clip
Belt Clip Included
Orientation
Horizontal, Vertical
Blade Length - SAE
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT37441S
- Zoro #
- G223524731
- UPC #
- 0885911827737
- Country of Origin
- Thailand
Dimensions
- Blade Width
- 1 1/8 in
- Standout Length
- 13 ft
- Blade Length - SAE
- 16 ft
Details
- Item
- Tape Measure
- Belt Clip
- Belt Clip Included
- Orientation
- Horizontal, Vertical
- Product Type
- Tape Measure
- Blade Type
- Double-Sided
- Lock Type
- Slide
- Blade Material
- Steel
- Zero Point Location
- Hook End
- Case Material
- ABS Plastic with Rubber Grip
- Case Color
- Black, Red
- Tip Style
- Nonmagnetic Double Hook
- Graduation Marks
- 1/16
- Case Type
- Closed
- System of Measurement
- SAE
- Blade Return Type
- Automatic
- Graduation Units
- Inches
Description
Tape Measure, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 1/8 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Lock Type Slide, Graduation Units Inches, Standout Length 13 ft, Case Type Closed, Belt Clip Belt Clip Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.