Shop CRAFTSMAN
See all product information
Create Account
TAPES
- Mfr # CMHT37445S
- Zoro # G923524147
product price:Â
$
20.99
/ea
Sold in multiples of 6 for
$125.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Tape Measure
Orientation
Horizontal, Vertical
Blade Width
1 1/8 in
Standout Length
13 ft
Belt Clip
Belt Clip Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT37445S
- Zoro #
- G923524147
- UPC #
- 0885911827751
- Country of Origin
- Thailand
Dimensions
- Blade Width
- 1 1/8 in
- Standout Length
- 13 ft
- Blade Length - SAE
- 30 ft
Details
- Product Type
- Tape Measure
- Item
- Tape Measure
- Orientation
- Horizontal, Vertical
- Belt Clip
- Belt Clip Included
- Blade Type
- Double-Sided
- System of Measurement
- SAE
- Blade Material
- Steel
- Case Material
- ABS Plastic with Rubber Grip
- Graduation Units
- Inches
- Case Color
- Black, Red
- Tip Style
- Nonmagnetic Double Hook
- Case Type
- Closed
- Zero Point Location
- Hook End
- Blade Return Type
- Automatic
- Graduation Marks
- 1/16
- Lock Type
- Slide
Description
Tape Measure, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 30 ft, Blade Material Steel, Blade Width 1 1/8 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Lock Type Slide, Graduation Units Inches, Standout Length 13 ft, Case Type Closed, Belt Clip Belt Clip Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.