Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H

  • Mfr # CMST16005

  • Zoro # G404217902


product price: $14.98
/ea

Key Features

Material
Plastic
Color
Black
Width
16 in
Overall Depth
8-1/2 in
Height
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST16005
Zoro #
G404217902
UPC #
076174816730
Country of Origin
United States

Dimensions

Width
16 in
Overall Depth
8-1/2 in
Height
6-1/2 in
Depth
8-1/2 in

Details

Item
Tool Box
Material
Plastic
Color
Black
Includes
Portable Tray
Features
Front metal latch
Handle Type
Comfort Grip Handle

Description

Storage, 16 In. Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.