This item is Discontinued.

Craftsman Torque Wrench, 1/2Dr, 20-150 ft.-lb. 9-31425

Torque Wrench, 1/2Dr, 20-150 ft.-lb. (Discontinued)

  • Mfr # 9-31425
  • Zoro # G2299665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-31425
Zoro #
G2299665
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Size
1/2"
Overall Length
23"

Details

Item
Micrometer Torque Wrench
Head Type
Ratcheting
Accuracy
+/-4%
Handle
Ergonomic
Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
CW
Primary Scale Range
20 to 150 ft.-lb.
Primary Scale Increments
1 ft.-lb.
Visual/Audible Indicators
No
Tether Capable
Tether Capable
Calibration Certificate Included
No
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Foot-Pound, Drive Size 1/2 in, Ratcheting, Rotation CW, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.