
V-Series(TM) 1/2" Drive SAE 6-Point Sock (Discontinued)
- Mfr # CMMT17380V
- Zoro # G704104384
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT17380V
Zoro #
G704104384
UPC #
885911727624
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Socket Sizes
Set
Details
Item
V-Series(TM) 1/2" Drive SAE 6-Point Sock
Finish
Polished Chrome
Number of Points
6-point
Includes
1/2 DR 6PT Shallow SKT: 3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 13/16 in. 7/8 in. 15/16 in. 1 in. 1-1/16 in. 1-1/8 in., 8 in. Dbl Blk Rail 1/2DR W 13 Nubs {{1}}
Number of Pieces
13
Measurement Type
SAE
Description
V-Series(TM) 1/2 In. Drive SAE 6-Point Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.