This item is Discontinued.

Craftsman V20 4-1/2 in Brushless Cordless Small A CMCG450B

V20 4-1/2 in Brushless Cordless Small A (Discontinued)

  • Mfr # CMCG450B
  • Zoro # G505394182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMCG450B
Zoro #
G505394182
UPC #
885911671835
Country of Origin
China

Dimensions

Overall Length
14 1/4 in
Wheel Diameter
4 1/2 in

Details

Item
Angle Grinder
Voltage
20V DC
Brushless Motor
Yes
Series
V20
Switch Type
Paddle
Includes
Cordless Small Angle Grinder, Grinding Guard, Grinding Wheel, Side Handle, Wrench
Tool Weight
5.2 lb
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Application
Material Removal of Hardened Metals
Max. Speed
11,000 RPM
For Wheel Type
Type 27
Number of Batteries Included
0
Built-In Light
Yes
Lock-Off Switch
Yes
Number of Speed Settings
Continuous
Guard Adjustment
Toolless Adjustable
Grip Style
Barrel Grip
Material Application
Metal
Accessory Free Tool Change
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
20V MAX XR(R)
Safety Features
3-Position Side Handle
Power Source
Cordless
Head Type
Standard Head

Description

Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features 3-Position Side Handle, Switch Type Paddle, Lock-Off Switch Yes, Max. Speed 11,000 RPM, Number of Speed Settings Continuous, Accessory Free Tool Change Yes, Guard Adjustment Toolless Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.