This item is Discontinued.

Craftsman V20 Brushless Cordless 1/4 in Impact Dr CMCF820D2

V20 Brushless Cordless 1/4 in Impact Dr (Discontinued)

  • Mfr # CMCF820D2
  • Zoro # G805340513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF820D2
Zoro #
G805340513
UPC #
885911548816
Country of Origin
United States

Details

Max. Torque
1,700 in-lb
Battery Capacity
(2) 2.0 Ah
Impacts per Minute
3,800 ipm
Free Speed
2,900 RPM
Brushless Motor
Yes
Cordless Tool Kit Contents
Bare Tool, (1) Charger, (2) Batteries
No Load Speed
2,900 RPM
Motor Type
Brushless
Torque - Maximum
1,700 in-lb

Description

Impact Driver Kit, Max. Torque 1,700 in-lb, Brushless Motor Yes, Battery Capacity (2) 2.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.