V20 Brushless RP Compact Reci

  • Mfr # CMCS340B

  • Zoro # G910066919


product price:  $139.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
3/4 in
Features
Compact & lightweight design: 12.75" front to back and only weights 3.2 lbs, LED light: to illuminate dark work spaces, Tool-free blade release: for fast and easy blade changes, Variable speed trigger and pivoting shoe for added control
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMCS340B
Zoro #
G910066919
UPC #
885911758307
Country of Origin
China

Dimensions

Stroke Length
3/4 in
Overall Length
12 3/4 in

Details

Item
Reciprocating Saw
Voltage
20 V DC
Features
Compact & lightweight design: 12.75" front to back and only weights 3.2 lbs, LED light: to illuminate dark work spaces, Tool-free blade release: for fast and easy blade changes, Variable speed trigger and pivoting shoe for added control
Number of Batteries Included
0
Power Source
Cordless
Stroke Type
Straight
Tool Weight
3.2 lb
Includes
(2) Wood Cutting Blades
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Application
General Purpose
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Blade Shank Type
Universal
Includes Adjustable Shoe
Shoe Adjustable
Tool Style
Compact
Stroke Rate - Minimum
2,800
Includes Pivoting Head
Pivoting Head Not Included
Product Type
Reciprocating Saw
Number of Chargers Included
0
Motor Type
Brushless
Includes Case
Case Not Included
Battery Type
Tabbed
Speed Control
Variable
Stroke Rate - Maximum
2,800
Battery Platform
V20*

Description

Reciprocating Saw, Cordless, Tool Style Compact, Stroke Length 3/4 in, Stroke Type Straight, Tool Weight 3.2 lb, Wireless Tool Tracking No, Voltage 20 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable, Blade Shank Type Universal, Includes (2) Wood Cutting Blades

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.