Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V20 Cordless Grease Gun (Tool Only)

  • Mfr # CMCGG001B

  • Zoro # G110481864


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Features
2-Speed Transmission
Volume per Minute
9 oz
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCGG001B
Zoro #
G110481864
UPC #
885911823654
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Length
20 3/8 in
Overall Width
5 in
Flexible Hose Length
40 in

Details

Item
Grease Gun
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Features
2-Speed Transmission
Volume per Minute
9 oz
Number of Speeds
2
Loading Method
Cartridge
Recommended NLGI Viscosity Grade
2
Number of Batteries Included
0
Barrel Color
Gray
Includes Battery Charger
No Charger Included
Handle Style
Pistol-Grip
Series
V20
Battery Chemistry
Li-Ion
Battery Voltage
20 V DC
Operating Pressure - Maximum
10,000 psi
Includes Battery
Bare Tool
Barrel Material
Steel
Hose Type
Flexible

Description

Grease Gun, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 9 oz, Number of Speeds 2, Features 2-Speed Transmission

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.