
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMCL090B
Zoro #
G305347333
UPC #
885911603102
Country of Origin
United States
Dimensions
Tool Length
27 in
Tool Width
4 3/16 in
Tool Height
10 3/8 in
Details
Item
Cordless Work Light
Voltage
20 V
Power Source
Cordless
Included Charger
No
Light Output Mode
High/Low
Series
V20
Tool Weight
6.77 lb
Lamp Type
LED
Product Type
Hood Light
Number of Batteries Included
0
Maximum Brightness Level
1,200 lm
Head Type
Fixed
Cordless Tool Kit Contents
Bare Tool
Mount Type
Handheld
Minimum Brightness Level
600 lm
Battery Platform
20V MAX
Number of Light Output Modes
2
Brightness Level
1,200 lm
Description
Cordless Work Light, Battery Platform 20V MAX, Series V20, Brightness Level 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 600 lm, Light Output Mode High/Low, Mount Type Handheld, Light Distribution Not Applicable, Head Type Fixed, Maximum Head Rotation Angle Not Applicable, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Battery Included / Bare Tool Bare Tool, Included Charger No, Lamp Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.