Zoro Homepage

V20 Cordless Misting Fan Kit

  • Mfr # CMCE003C1

  • Zoro # G310723849


product price: $129.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE003C1
Zoro #
G310723849
UPC #
885911837750
Country of Origin
Thailand

Details

Item
V20 Cordless Misting Fan Kit

Description

Misting Fan Kit, Battery Platform 20V MAX*, Blade Diameter 7 1/2 in, Air Flow 515 cfm, Mount Type Wall-Mount, Oscillation Non-Oscillating, Battery Capacity 1.5 Ah, Voltage 20V DC, Power Source Cordless, Features Bucket Top Rails, Pivoting Head, Number of Batteries Included 1, Oscillation Angle Not Applicable, Overall Height 15 5/16 in, Overall Length 13 in, Tool Weight 10.2 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.