Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-Mount Air Compressor, 0.5 Gal, 125 PSI, 30 Ft. Hose Wheel

  • Mfr # CMXECXA0250541

  • Zoro # G914744691


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125
Includes
Built-In Hose Reel
Overall Length
6.89 in
Overall Height
15.75 in
Overall Width
22.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMXECXA0250541
Zoro #
G914744691
UPC #
810941032646
Country of Origin
China

Dimensions

Overall Length
6.89 in
Overall Height
15.75 in
Overall Width
22.24 in

Details

Max. Pressure
125
Includes
Built-In Hose Reel
Cylinder Material
Polypropylene
Features
Built-in hose reel, wall mount,

Description

The Craftsman Wall Mount Compressor, your ultimate tool for efficient inflating and tasks.Retractable 30 ft Hose Wheel. With a powerful 125 psi capacity and convenient wall mount kit, it's designed to streamline your workspace. Featuring a removable regulator for added versatility, it's the perfect companion for all your workshop needs.


  • •Large rubber feet allow easy operation when on the ground
  • •Onboard accessory storage makes tools in reach
  • •Retractable 30ft air hose allows extra long-distance work
  • •Easily pull out the hose from various angles with convenient hose reel
  • •Integrated handle for easy carrying
  • •Built-in drain valve for removing mositure from the air tank
  • •Low-Voltage and cold weather start
  • •Large rubber feet allow easy operation when on the ground
  • •Perfect for filling car tires, bike tires, balls, and DIY projects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.