Shop CRAFTSMAN
See all product information
Create Account
WRENCHES
- Mfr # CMMT10947
- Zoro # G623524249
product price:Â
$
65.85
/ea
Sold in multiples of 6 for
$395.10
Zoro's best price: not eligible for any other offers or promotions
Key Features
Box End Type
12-Point Box End
Number of Tools
11
Grip Style
Smooth
Number of Points
12
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT10947
- Zoro #
- G623524249
- UPC #
- 0885911636384
- Country of Origin
- India
Dimensions
- Head Size
- 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
- Overall Length
- 11 13/32 in
- Length
- 11 13/32 in
Details
- Box End Type
- 12-Point Box End
- Number of Tools
- 11
- Grip Style
- Smooth
- Number of Points
- 12
- Material
- Steel
- Includes
- (11) 6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm Metric Combination Wrenches
- Item
- Combination Wrench Set
- Finish
- Chrome
- Weight
- 3.33 lb
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Combination Wrench Set, Steel, Chrome, Number of Tools 11, Range of Head Sizes 8 mm to 19 mm, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.