Shop CRAFTSMAN
See all product information
Create Account
WRENCHES
- Mfr # CMMT94308
- Zoro # G523523144
product price:Â
$
25.39
/ea
Sold in multiples of 50 for
$1,269.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
8
Includes
(8) 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm Metric Open End Ignition Wrenches
Head Size
5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm
Finish
Chrome
Weight
0.75 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT94308
- Zoro #
- G523523144
- UPC #
- 0885911640305
- Country of Origin
- China
- Number of Tools
- 8
- Includes
- (8) 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm Metric Open End Ignition Wrenches
- Finish
- Chrome
- Weight
- 0.75 lb
- Head Type
- Offset
- Measurement Type
- Metric
- Item
- Combination Wrench Set
Dimensions
- Head Size
- 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Combination Wrench Set, Chrome, Number of Tools 8, Range of Head Sizes 5 mm to 11 mm, Offset, Metric, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.